Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Range

Model # :WBB3249501

MPN #: IRECO-1-208V/1PH

Iron Range Convection Oven, Full Size, Standard Depth, Single Deck, 208V

Product Description
Iron Range's Full Size Electric Convection Oven (standard depth) is ideal for any high volume restaurant or foodservice establishment. Constructed of stainless steel, this oven operates with a forced air, two-speed fan motor system with a cool down feature. The interior of the oven has a 10 position rack guide and fits full-size sheet pans. Electronic controls featuring a 60-minute timer and manual temperature knob. The double-pane glass doors have an interlock switch that automatically turns the fan and burners off when they are opened. Units are shipped 208V/1ph. All Electric Convection ovens carry ETL approval for electric and sanitation that pass USA requirements for use in food service.

Construction:
  • Stainless Steel Front, Sides and Angular Legs
  • Double pane thermal glass windows on doors
  • 6" caster kit included, two with lock, two without
  • 3/4" rear NPT gas connection
Oven Features
  • 1/2 HP two speed fan motor
  • 10 position guide rack with 1.5" spacing
  • 5 heavy-duty adjustable chrome plated oven racks per oven cavity
  • Easy to Clean Full Porcelain Oven Interior
  • Seamless Nano Porcelain interior and corners for easy cleaning and chip resistant
Control
  • Accurate solid state oven themostat
  • Temperature range from 150°F - 550°F
  • Temperature ready indicator light
  • Warranty: 1 year parts and labor
  • 9.0 kW


PRICE
$4,945.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-1/8 in
Depth43-1/2 in
Height57-1/8 in
Oven Dimensions21-1/2"D x 28-1/2"W x 20"H

Product Details

LightYes
ColorSilver
Voltage208 V
MaterialStainless Steel
Burner Temperature ControlMechanical
Manufacturers Part NumberIRECO-1-208V/1PH
Fuel TypeElectric
Number of Burners1
BrandIron Range

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, ETL-Sanitation