Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED

Model # :WBB3788102

MPN #: SD-6100

REED Instruments Data Logging Force Gauge, 100kg

Product Description
This gauge has the ability to measure push and pull forces up to 220lbs (100kg) and features a reversible display ensuring measurements are easily read, regardless of testing direction. The SD-6100 features a real time datalogger with memory card slot. Using a SD card (max 16Gb), a user can select a desired sampling rate and quickly generate an Excel file on a SD card without the use of software. Optional accessories include an AC adapter for continuous long-term monitoring and PC software to track real-time measurements.

Features:
  • Measures tension and compression (Compression Test Fixture required for push test)
  • Records in Peak hold or Normal mode
  • Fast/Slow response selection
  • Full capacity tare (zero) capability
  • Force is measured in kg, lb or Newtons
  • Easy-to-read backlit display
  • Reversible display ensures legible readings regardless of direction
  • Real-time datalogger with integral SD memory card
  • User selectable sampling rate from 1 to 3600 seconds
  • Optional PC software features live tracking via USB connection
  • Low battery indicator and auto shut off
Includes:
  • 100kg Force Gauge Datalogger
  • Load Cell Sensor with 2 Hooks and Cable
  • Hard Carrying Case
  • Batteries
Applications:
  • Electronics
  • Automotive
  • Plastics
  • Lab Testing


PRICE
$755.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width3-1/2 in
Height1-4/5 in

Product Details

Resolution0.15 kg/0.02 lb/0.02 N
TypeForce Gauge
Capacity220lbs/100kg
DescriptionDigital Force Gauge
Manufacturers Part NumberSD-6100
Case IncludedYes
BrandREED