Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645923

Global Industrial™ Cool Shield Insulated Box Liners, 12"L x 10"W x 9"D, Silver, 25/Pack

Product Description
Cool Shield Insulated Box Liners 12" x 10" x 9", 25 Pack

Use these leak resistant liners to create your own insulated shipping container

Features:
  • One piece gusseted liners set up quickly and easily
  • Use with Cold Packs to ensure product quality, taste, texture and color
  • Made with FDA compliant materials for incidental contact with food.


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
169.95
Buy 3+ units
159.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10 in
Depth9 in

Product Details

TypeInsulated Box Liners
Use With Box12 x 10 x 9"
MaterialAluminum Foil Outer
Package Quantity25
ColorSilver
Manufacturers Part NumberB1645923
BrandGlobal Industrial
RecyclableNo