Global Industrial
Model # :WB241991YL
Global Industrial Replacement Liner For 24 Bushel Vinyl Basket Bulk Truck, Yellow
|
Questions & Answers (0)
Product Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protection. Twin document pockets and reinforced handles.
NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241986YL.
NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241986YL.
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/4 in |
| Width | 36-1/4 in |
| Height | 30-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Liner |
| Liner Material | Vinyl |
| Color | Yellow |
| Manufacturers Part Number | 241991YL |
| Capacity Bushel | 24 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |