Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2684232

MPN #: TH330-CID2T4-50C

Powerblanket® Insulated Drum Heating Blanket For 330 Gallon IBC Tote, Up To 132°F, 120V

Product Description
TH330-CID2T4-50C: This Powerblanket IBC tote heater model is specifically designed and ETL certified for Class 1 Division 2, Groups A, B, C, and D hazardous locations with a temperature code T4 maximum. The 330-gallon (1250 liter) IBC tote heater from Powerblanket offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your IBC tote, keeping the contents protected and at the optimal temperature. The TH330-CID2T4-50C comes standard with an internally fixed thermostat set to maintain an approximate temperature of 122°F / 50°C, with no concern for over or under heating your bulk storage tank contents.

The outer material of the heater is a durable and rugged vinyl shell and can be safely used in temperatures as low as -40°F. This revolutionary design provides uniform heat throughout the tote, thus eliminating hot and cold spots. Powerblanket products provide a maintenance-free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. We're proud to say that our TH330-CID2T4-50C model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient Class 1 Division 2 safety certified 330-gallon tote heating blanket on the market!

ETL Standards: CSA C22.2 No.130 - Issued:2003/04/01 Ed:3 (R2008) Requirements for Electrical Resistance Heating Cables and Heating Device Sets- Supersedes C22.2 NO 130.1-M90, C22.2 NO 130.2-93, and C22.2 NO 138-M89; Update No. 1 CSA C22.2 No.213 - Issue:1987/03/01 Ed:1 Non-Incendiary Electrical Equipment for Use in Class I, Division 2 Hazardous Locations; General Instruction No 1: 1987/03/01 - (R2008) ANSI/ISA-12.12.01-2012 - Issue:2012/07/09 Non-incendiary Electrical Equipment for Use in Class I and II, Division 2 and Class III, Divisions 1 and 2 Hazardous (Classified) Location ANSI/UL 499-2012 - Issue:2005/11/17 Ed:13 Rev:2012/04/11 UL Standard for Safety Electric Heating Appliances

Powerblanket® TH330-CID2T4-50C 330-Gallon IBC Tote / Tank Heating Blanket (Class 1 Division 2 Hazardous Location Safety Certified)

Features:

  • Includes buckles & straps to secure a tight fit around your poly tank w/metal cage
  • Heats when and where it's needed
  • Hassle-free internally fixed thermostat
  • Maintains an approximate temperature of 122F / 50C
  • Delivers safe, distributed heat to temperature-sensitive materials
  • Preserve expensive materials without overheating or burning
  • Insulated full-wrap design making it ultra energy-efficient
  • Safe for outdoor use
  • Water-resistant
  • Provide easy access with a removable top
  • Prevent product waste by safely maintaining consistent temperatures
  • Targeted and distributed heat eliminates hot and cold spots
  • The actual IBC Storage Tote shown in pictures is NOT included with the heater; the IBC is sold separately
  • TH330-CID2T4-50C - The 330 Gallon IBC Heater by Powerblanket® is the Ferrari of IBC storage tote heaters!
  • ETL certified to UL / CSA / CE safety standards
  • Made in the USA


PRICE
$3,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length174 in
Width56 in
Height3/4 in
Weight42 lbs
Cord Length33 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
Min Temperature112 °F
ColorBlack
Amperage12 A
Max Temperature132 °F
For Use With330 Gallon IBC Tote
Temperature Range112 - 132 °F
Wattage1440 W
Voltage120 V
Watts High1440 W
MaterialVinyl
Manufacturers Part NumberTH330-CID2T4-50C
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE