Dixie® PerfecTouch® Paper Hot Drink Cups & Lids Combo, 12 oz, Pack of 300
Write a Review
|
Questions & Answers (0)
Product Description
Dixie® Perfect Touch® Insulated Paper Hot Coffee Cup and Lid Sets include cups and matching lids for easy ordering. Dixie® Perfect Touch® Insulated Paper Hot Coffee Cups are designed to help extend consumption time by keeping hot drinks warmer longer, helping improve overall product quality. The outer lining of these hot paper cups helps keep hands comfortable to the touch, eliminating the need for double-cupping or cup sleeves, which can help reduce waste and minimize overall cost. Dixie® Large Dome Plastic Hot Cup Lids have a sip-through opening to help your customers enjoy hot beverages while helping protect against splashes. Use the condiment identifier to mark the coffee lid for easy identification. A cost-efficient option because there's no need for cardboard cup sleeves or double-cupping. Dual-purpose paper cups help with storage constraints and simplify ordering.
Insulated hot paper cups keep drinks hot and fingers cool. Looks and feels like foam but contains no foam and the outer lining is sturdy and comfortable to hold. More hygienic because they are 1-time use compared to permanent ware cups. Dixie® Perfect Touch® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F. Recyclable at facilities that accept paper or plastic products containing food residue. Such facilities may not be available in your area.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | Coffee Haze Design |
| Type | Hot/Cold Beverage Cups W/ Lids |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 300 |
| Color | White |
| Manufacturers Part Number | 5342COMBO600 |
| Brand | Dixie |
Compliance & Certifications
| Certifications | USDA BioPreferred |