Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1638348

MPN #: 240C

Foam Insulated Shipping Kit, 13"L x 13"W x 12-1/2"H, White

Product Description
Insulated Shipping Kit, 13" x 13" x 12-1/2"

Maintains the insulation and integrity of your products that present temperature constraints.

  • Each kit includes a pre-assembled 200#/ECT-32 white corrugated carton with a seamless molder EPS foam container and a tight fitting lid
  • Shippers are light-weight and can be reused
  • Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions
  • 16-7/8" x 16-7/8" x 16-1/2" outside dimensions
  • Wall thickness is 1-1/2"


PRICE
$41.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
41.95
Buy 3 units - 5 units
39.95Save $2.00 (5%)
Buy 6+ units
38.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-7/8 in
Width16-7/8 in
Height16-1/2 in
Inside Length13 in
Inside Width13 in
Inside Height12-1/2 in
Weight3 lbs
Thickness1-1/2 in

Product Details

TypeInsulated Shipping Kits
ColorWhite
MaterialCorrugate/Styrofoam
Package Quantity1
Manufacturers Part Number240C