- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal toolbox made for years of rugged use
- Chrome finish models feature mirror-like exterior that can be easily cleaned after each use
- Nickel/Chrome plating provides increase protection from rust and corrosion
- Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
- Forged one-piece ratchet provide strength and safety for industrial applications
- Smooth comfort-grip handle permits all-day use without gloves
- 36 tooth gear with 10° of engagement allows engagement in tight working areas
- Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load
- Does not require as many working parts, reducing possible breakage and parts to repair
- Easy access reverse lever allows user to change working direction quickly and easily with only one hand
Williams® Enclosed Head Ratchet, 3/8" Drive, 8"L, 0.73 Lb, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 0.7 lbs |
| Drive Size | 3/8 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Ratchet |
| Impact Approved | No |
| Material | Steel |
| Description | Enclosed Head Ratchet |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | JHWBB-52EHA |
| Brand | Williams |