Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProTeam

Model # :WBB3791579

MPN #: 107680

ProTeam® Intercept Micro Filter Bags For 10 qt. Backpack Vacuums, Closed Collar, 10/Pack

Product Description
Maximize your cleaning efficiency by using only genuine ProTeam® filters. To safeguard the indoor air quality of your facilities and to optimize the performance of your vacuum cleaner, change filters once they are half full for optimal vacuum suction. These filters are closed collared and non-reusable, ensuring dust and particles stay inside the bag. To be used with ProTeam® triangular 10 qt. commercial backpack vacuums.

Features:
  • ProLevel Filtration - ProTeam®'s ProLevel Filtration system provides advanced protection against there introduction of pollutants back into an environment
  • Larger Capacity - ProTeam®'s Intercept Micro Filters have 21% more filtration area than non-pleated filters
  • Longer Filter Life - Fully laminated inner liner eliminates shredding
  • Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria
  • Capture - Closed collar filters ensure dust and particles stay inside the bag
  • Keep your vacuum in good working order by using genuine ProTeam® replacement parts
  • Includes 10 pack of filters with closed collar
  • Fits: GoFit 10 and Super Coach Pro 10


PRICE
$45.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth1 in
Height11 in

Product Details

StyleBag/Filter
TypeMicro Filter Bags
MaterialPaper
Package Quantity10
Manufacturers Part Number107680
For Use WithProTeam GoFit 10 and Super Coach Pro 10
BrandProTeam