MasterCool Interior Grille Cover MCP44-IC for the MCP59 and MCP44
Write a Review
|
Questions & Answers (0)
Product Description
This MasterCool interior grill cover is manufactured of durable high impact polystyrene for years of dependable use. The attractive design will blend easily with your home decor. Provides barrier from cold air, dust & dirt when not in use, Attractive grill cover during off-season, Easy snap-on design, Compatible with MasterCool MCP59, MCP44, MCP44E, WPL44 and WPL44NP evaporative coolers.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 22-1/4 in |
| Depth | 2-1/8 in |
| Height | 22 in |
| Weight | 3 lbs |
Product Details
| Type | Grille |
| Material | Polystyrene Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | MCP44-IC |
| For Use With | Models MCP59 & MCP44 |
| Brand | Mastercool |
Warranty
| Warranty | 30 days |