MasterCool Exterior Cooler Cover MCP44-EC for the MCP59 and MCP44
|
Questions & Answers (0)
Product Description
This exterior cooler cover is manufactured of durable washable polyester, designed to protect your evaporative cooler from the elements. It also prevents airflow to the inside of the home during the off-season. A "must" for cooler users in any climate. Fitted fabric cover has elastic edge and tie down for secure fit,Provides barrier from cold air, dust & dirt when not in use, Eliminates need to uninstall unit when not in use, Compatible with MasterCool MCP59, MCP44, MCP44C, MCP44E, MCP59, WPL44 and WPL44NP evaporative coolers.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 33 in |
| Depth | 11 in |
| Height | 44 in |
| Weight | 1 lbs |
Product Details
| Type | Grille |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | MCP44-EC |
| For Use With | Models MCP59 & MCP44 |
| Brand | Mastercool |
Warranty
| Warranty | 30 days |