MasterCool Purge Pump Kit MCP44-PPK for the MCP59 and MCP44
Write a Review
|
Questions & Answers (0)
Product Description
This purge pump periodically expels water from the reservoir to prevent mineral buildup in the cooler. Unlike other purge mechanisms, this pump operates directly from the MCP44 and MCP59's electronic control system. Purge systems use much less water than typical bleed-off system. Prevents mineral build-up, Keeps media pads clean adding to their life span, Saves on maintenance, Kit includes pump, pump bracket, hose kit, screw to mount bracket and instruction sheet,Compatible ONLY with MasterCool MCP59, MCP44, MCP44E, WPL44 and WPL44NP Evaporative Coolers.
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Depth | 5 in |
| Height | 8-9/16 in |
| Weight | 2 lbs |
| Drainage Hose Length | 3-13/16 ft |
Product Details
| Type | Pump |
| For Use With | Models MCP59 & MCP44 |
| Material | Metal |
| Package Quantity | 1 |
| Power Cord Type | 16/3SPT-2 |
| Manufacturers Part Number | MCP44-PPK |
| Brand | Mastercool |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | UL Classified |