Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB794371

MPN #: T0047621

Interlake Mecalux Bulk Storage Rack Upright, 144"Hx36"D, 8489 Lbs. Cap.

Product Description
Interlake Mecalux - Bulk Rack Storage Upright Frame

Bulk rack storage upright frames are the vertical elements of the bulk rack storage system. They are recentagular in shape and come in a variety of heights and depths.

Product Features:
  • A bulk rack storage upright frame comes pre-assembled via botled design.
  • Upright frame posts are connected to a series struts and foot plates.
  • Front facing upright frame punching at every 2" to allow adaptable beam movement.
  • Side punching to allow connection of accessories such as row spacers or wall ties.
  • Heavy duty foot plates allow the ability to anchor units to the floor for added stabilility.
  • Items are pained a standard Mecalux Blue using a cataphoretic paint process.
  • 16 GA upright frame posts.
  • Rack Manufacturers Institute, Inc (RMI) certified.


PRICE
$175.95

1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-15/16 in
Depth36 in
Height144 in
Weight Capacity8489 lbs
Column Size2 x 2 in

Product Details

Assembly RequiredNo
ColorBlue
MaterialSteel
Construction TypeBolted Frame
DescriptionBulk Storage Rack Upright
Manufacturers Part NumberT0047621
BrandInterlake Mecalux

Warranty

Warranty1 yr