Labeler Accessories
Brand
Type
Length
Height
Color
Price
Related Products
The DS8178 barcode scanner rises above conventional imagers delivering unprecedented scanning performance on 2D barcodes, innovative productivity enhancing tools, plus unrivaled manageability tools to keep your scanners up, running and in the hands of your cashiers. Keep checkout lines moving and cashiers free to deliver a more personal checkout experience with the DS8108 because when it comes to the checkout experience, only the best will do. Features: Cordless area 2D imager Standard range Digimarc Includes presentation cradle and USB cradle This product has a limited warranty of 5 ...
The Voyager 1202G incorporates a Bluetooth® Class 2, v2.1 radio, enabling unrestricted movement up to 10m (33') from the base. The 1202G offers users added safety and a wider range of movement by eliminating tethered cables. For added convenience, the included paging system helps locate misplaced scanners with visual and auditory signals. Features: Wireless Handheld 100 line/sec Decoded Bluetooth® 2.1 This product has a limited warranty of 5 years Kit Includes: 1202G-1 - ivory BT 10M scanner CCB00-010BT-01N - charge and communication base CBL-500-300-S00 - USB Type A 3M™ straight cable
Voyager 1202G incorporates a Bluetooth® Class 2, v2.1 radio, enabling unrestricted movement up to 10m (33') from the base. Honeywell has also demonstrated Bluetooth® Class 2 communication ranges of up to 30m (100') with a clear line of sight from the base. The 1202G offers users added safety and a wider range of movement by eliminating tethered cables. For added convenience, the included paging system helps locate misplaced scanners with visual and auditory signals. Features: Barcode scanner Handheld 100 line/sec Decoded Bluetooth® 2.1
2D barcode is becoming increasingly popular across a wide range of industries for a number of reasons. Some enterprises have a desire to capture large amounts of data, despite space constraints, while others are being required to read 2D barcodes due to government regulations or supplier mandates. Even larger groups of enterprises simply have the desire to leverage emerging trends that require area-imaging technology, today or in the future, without needing to purchase additional scanning hardware. Features: Barcode scanner Handheld Decoded USB
Featuring an ideal balance of performance, durability and ergonomics, the Hyperion 1300g linear-imaging scanner provides years of hassle-free scanning, especially in scan-intensive or light industrial applications. Fast intuitive reading of 13 mil barcodes out to 18"(457 mm), as well as reading of high density barcodes as small as 3 mil are both enabled in a single device, eliminating the need to purchase specialty scanners. Features: Barcode scanner Handheld 270 scan/sec Decoded USB