Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zebra

Model # :WBB2374043

MPN #: LI3678-SR3U4210S1W

Zebra Industrial Cordless 1D Handheld Barcode Scanner w/ Cradle, USB Cable & Power Supply, Black

Product Description
  • Cordless
  • Standard range
  • 1D linear imager
  • This product has a limited warranty of 5 years

Kit Includes:
  • LI3678-SR0F003VZWW - scanner
  • CBA-U42-S07PAR - USB
  • STB3678-C100F3WW - cradle
  • PWR-BGA12V50W0WW - power supply
  • CBL-DC-451A1-01 and 23844-00-00R - line cords


PRICE
$1,119.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.6 in
Width3 in
Height7.3 in
Weight4 lbs

Product Details

Assembly RequiredNo
Scanner Capability1D
ColorBlack
StyleCordless
Travel Distance From Base300'
Description1D Scanner
InterfaceUSB
Package Quantity1
Manufacturers Part NumberLI3678-SR3U4210S1W
BrandZebra

Warranty

Warranty3 yr