Vestil Stackable 3 Drum Rack For 55 Gallon Drum, 2400 lb. Cap., 71-1/2"W x 29-7/8"D x 12-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
This steel drum rack has four-way fork truck access for ideal operation. Not recommended for stacking more than four (4) racks high for safety and maximum efficiency. All steel durable construction with formed steel cradles for added strength and long life. Bolt together assembly with hardware included for optimal results.
PRICE
$304.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-1/2 in |
| Depth | 29-7/8 in |
| Height | 12-3/4 in |
| Weight Capacity | 2400 lbs |
| Weight | 90 lbs |
Product Details
| Assembly Required | Yes |
| Type | Stackable Drum Rack |
| Color | Gray |
| Country of Origin | China |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DRUM-RACK-3-G |
| Brand | Vestil |
Warranty
| Warranty | 90 |