Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788388

MPN #: IBC-TLT

Vestil™ Intermediate Bulk Container Tilting Cart, 4400 lb. Capacity

Product Description
The intermediate bulk container tilting cart is built with a sturdy steel construction which provides a secure tilting of containers for complete draining. To use, simply place the container on the cart. When the container is in the secure position, start the draining process. As the fluid flows from the container, the rear of the cart will rise creating an angle for a better release of fluids. The cart rolls on casters for smooth transition from workstation to workstation.

Features:
  • Ergonomic handle for upright push position
  • Rising design as weight diminishes
  • Strong construction for daily use
  • Highly visible yellow finish


PRICE
$909.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52-7/8 in
Depth41-3/16 in
Height35-13/16 in
Weight Capacity4400 lbs
Weight226 lbs

Product Details

Assembly RequiredYes
TypeIntermediate Bulk Container Tilting Cart
ColorYellow
Country of OriginU.S.A.
MaterialSteel
Package Quantity1
Manufacturers Part NumberIBC-TLT
BrandVestil

Warranty

Warranty90 Days