Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intertape

Model # :WBB3203272

MPN #: T903400

Intertape® #400 Industrial Tape, 2" x 1000 yds., 2.1 Mil, Clear, 2 Rolls/Case

Product Description
Clear Intertape® 400 Carton Sealing Tape. Acrylic tape is best for long term storage when shelf life is important.

Features:
  • Excellent clarity
  • Acrylic adhesive retains its clarity over long periods of time
  • Will not yellow
  • Consistent smooth release
  • Strong adhesive grips well to recycled corrugated
  • Application temperature range 32° - 140° F
  • Meets U.P.S. and U.S. postal regulations
  • Case of 6


PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width2 in
Thickness2.1 mil

Product Details

TypeAcrylic Tape
Package Quantity6
DescriptionClear Tape
ColorClear
Manufacturers Part NumberT903400
Application Temperature Range32 - 140 °F
BrandIntertape