Nightstick Intrinsically Safe Penlight w/Helmet Mount - 2 AAA - Green - UL913 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
This 2 AAA penlight is cULus - 913 listed Intrinsically Safe. It is ultra-compact and super slim with a powerful light output designed to illuminate very tight spaces. The tail-cap switch provides momentary or constant-on functionality. Includes the NS-HMC12 mounting clip. The clip can be attached to virtually any hard hat or helmet using a very powerful self-stick PSA adhesive. Power comes from 2 AAA batteries (included).
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 |
| Width | 1 in |
Product Details
| Battery Type | AAA |
| Type | Pen Light |
| Max Lumens | 125 |
| Package Quantity | 4 |
| Color | Green |
| Beam Distance | 55 m |
| Manufacturers Part Number | XPP-5411GX |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |