3M Red Dot ECG Monitoring Electrodes, Micropore Tape Backing, 1.75" Dia, 50/Bag, 20 Bag/Case
Write a Review
|
Questions & Answers (0)
Product Description
This pediatric monitoring electrode has 3M™ Micropore™ Tape backing. It is designed for pediatric long term ECG monitoring. Micropore tape backing is conformable for increased patient comfort, Solid gel conforms to the skin allowing high quality, uninterrupted traces, Provide good performance for up to 30 days afer pouch is opened.
PRICE
$395.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.34 in |
| Width | 1-1/3 in |
Product Details
| Type | Electrode |
| Material | Micropore Paper Tape |
| Package Quantity | 1000 |
| Manufacturers Part Number | 7100212825 |
| Brand | Red Dot |