sEMG MyoTrac Home Trainer with Myoscan Active Sensor and Extender Cable, 1-Channel
Write a Review
|
Questions & Answers (0)
Product Description
MyoTrac packs extreme sensitivity into a light, compact unit that works for you and your patient in the clinic or home. It is ideal for clinical assessment as well as for self-training. MyoTrac allows total freedom of movement for ambulatory exercises and provides a bright light bar and proportional tone biofeedback. The unit is accurate and reliable. MyoTrac offers three sensitivity ranges for muscle strengthening, rehabilitation or relaxation therapy, and provides stable readings in less than a second. Features: The highly-sensitive MyoScan active sensor needs no skin preparation, Two modes of biofeedback - LED and 5 way tone - provide flexibility, 5 way tone feedback includes proportional, above and below threshold and 4-second delayed alarm, 13-segment LED barograph offers expanded range for precise visual feedback, Wide and narrow bandpass filters provide precise monitoring of normal and fatiguing muscles and eliminate heart-beat artifact, 0 to 2 Volts DC output allows to connect to third party equipment and permits computerized monitoring, Low current consumption provides long battery life. MyoTrac Home Trainer with Myoscan Active Sensor and extender cable, 1-channel.
PRICE
$1,125.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Type | Biofeedback |
| Package Quantity | 1 |
| Description | sEMG MyoTrac Home Trainer System |
| Color | Light Gray |
| Manufacturers Part Number | 13-1442 |
| Brand | MyoTrac |
Warranty
| Warranty | 1 yr |