Victron Energy IP65 Blue Smart Battery Charger with Bluetooth 12V/10A (1), 120V NEMA, ABS Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Blue Smart IP65 Charger 12/10(1) 120V NEMA 1-15P Retail - The Blue Smart IP65 Charger is the new professional battery charger with built-in bluetooth. The Blue Smart IP65 Charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... and a longer life. Unlike other brands, the Blue Smart IP65 Charger will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. The charger comes with both crocodile clips and M8 eyelets - making it easy to connect to the battery. If you wish, you can leave it permanently connected. The Blue Smart IP65 is equipped with built-in Bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the VictronConnect app.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 12 in |
| Height | 9 in |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 10 A |
| Voltage | 12 V |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | IP65 Battery Charger NEMA 1-15P |
| Manufacturers Part Number | BPC121031104R |
| Output | 1 BTU |
| Brand | Victron Energy |