- Quill kit mounting bracket for Bridgeport type mills - universal fit
- Comes complete with brackets and scale for Bridgeport type machines
- Offers inch/metric/fractions, incremental, zero-set, preset, and power on/off (Measurements are shown on the LCD screen)
- Mounting brackets are included
- Measure range: 0-6'' (150mm)
- Resolution: 0.0005" (0.01mm)
- Accuracy: +/-0.001" (+/-0.03mm)
- Repeatability: 0.0005" (0.01mm)
- EZ to read LCD display
- CR2032 battery included
- Controls: zero reset, on/off, inch/mm/fraction conversion, hold, absolute
iGAGING Digital Quill Kit w/ LCD Screen
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Width | 3 in |
| Height | 11 in |
Product Details
| Package Includes | Mounting Brackets |
| Color | Black |
| Manufacturers Part Number | 35-608-i |
| Accuracy | 0.001 °F |
| Brand | iGAGING |