Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3220392

MPN #: 35-4105

iGAGING® Elec Digital Protractor with X-Large display and Easy-to-Ready Scale 5"

Product Description
Features:
  • 360° angle measurement
  • Dual Scale readings:5"(32nd)/125mm Front and Rear7" (32nd)/175mm Front and Rear
  • Black anodized aluminum blades for better performance and stability
  • Laser etched measuring scales for better contrast and easy to read
  • X-large LCD digital displays in degrees
  • Easy grip locking nub locks the protractor at any angle
  • Zero at any position
  • Hold and Flip reading function
  • Reverse reading function
  • Reverse angle calculation
  • Auto shut-off
  • Battery: 3V CR2032 included
Specifications:
  • Measuring range: 0 - 360°Display
  • Resolution: 0.05°
  • Accuracy: ±0.2°
  • Repeatability: 0.05°"


PRICE
$15.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4
Width1-3/8 in
Height15/16 in

Product Details

TypeProtractor
MaterialAluminum
DescriptionDigital Electronic Protractor
ColorBlack
Manufacturers Part Number35-4105
Accuracy±0.2 °F
BrandiGAGING