Satco® IP68 Connector with 5-1/2' Whip, White
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO 5.5-foot whip connector is designed for use with fixtures requiring supply line voltage. This accessory provides a durable, flexible connection for safe electrical installation in wet or outdoor environments. Rated IP68 and finished in white, it ensures long-lasting performance and reliable operation.
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 12 in |
| Weight | 0.4 lbs |
Product Details
| Type | Whip Connector |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 65/200 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |