Features:
- Lumens- 24000LM, 27000LM and 30000LM
- 120V - 277V
- Switchable CCT- 4000K and 5000K
- 80 color rendering index
- Twist lock sensor
- White
Weights & Dimensions
| Length | 22-13/16 in |
| Width | 11-1/2 in |
| Height | 2-7/16 in |
| Weight | 8 lbs |
Product Details
| Type | High Bay |
| Lamp Included | LED |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | White |
| Series | CPHB |
| CRI | 80 |
| Temperature Range | -40 to 131 °F |
| Mounting Location | Chain, Cable, Surface-Mount Bracket, Or Hook Monopoint |
| Wattage | 198 W |
| Voltage | 120 - 277 V |
| Dimmable | Yes |
| Material | Aluminum |
| Manufacturers Part Number | 295RRN |
| Bulb Type | LED |
| Lumens | 30000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA Listed, DLC |