Great Stuff Window & Door Insulating Foam Sealant is a specially formulated, minimally expanding foam with a low-pressure build that remains soft & flexible after curing. The foam can be formed without trimming to create long-lasting, airtight and water-resistant seal proven not to bow window or door frames when properly installed.
Great Stuff Window & Door Insulating Foam Sealant, 8 Hours Cure Time, 12 oz. Capacity - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$443.40 Sold in packages of 12 / $36.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Insulation Value | R-Factor 3.7 Per Inch |
| Type | Insulating Foam Sealant |
| Full Cure Time | 8 Hours |
| Package Quantity | 12 |
| Description | Window & Door Insulating Foam Sealant |
| Color | Yellow |
| Manufacturers Part Number | 99108862 |
| Brand | Great Stuff |
Compliance & Certifications
| Certifications | UL Classified |