- Utility scissors with plastic handles
- Floor grade
Medline Single Use Utility Scissors w/ Plastic Handle, Non-Sterile, 7-1/2"L, Black, 12 Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MDS10750 |
| Color | Black |
| Brand | Medline |
Related Products
5" pointed scissors in the Class Pack are designed for children ages 6 and up. Ideal for cutting projects at school or home. Design features stainless steel safety blades with pointed tips and straight plastic handles. Handles contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Stainless steel blades are corrosion-resistant. Scissors are designed for left-handed or right-handed cutters.
Westcott® Titanium Non Stick Scissors, 8" Long, 3.25" Cut Length 8" scissors feature titanium-bonded blades with a unique nonstick, permanent coating. Blades stay sharper longer and resist adhesives from tapes and glues. Use scissors to cut tape, hook-and-loop fasteners or other adhesives. Titanium blades are five times harder than stainless steel, stay sharper longer and are resistant to adhesives such as glue, adhesive tape and touch fasteners . Straight handles are made with plastic along the exterior perimeter and rubber along the interior grip for comfort. Use for right-handed or ...
5" blunt scissors in the Class Pack are ideal for cutting projects at school or home. Design features stainless steel safety blades with blunt points and straight plastic handles. Handles contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Stainless steel blades are corrosion-resistant. Scissors are designed for left-handed or right-handed cutters ages 4 and up.
5" kids scissors feature pointed blades, straight plastic handles, and a finger rest for added comfort. Handles contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Ideal for cutting paper, creating craft projects and more. Stainless steel blades are corrosion-resistant. Scissors are designed for left-handed or right-handed cutters ages 6 and up.
These dual-action cutting scissors feature a special cam on the fulcrum that allows the blades to run lengthwise resulting in increased cutting power while closing the blades. The milling profile of these scissors are designed to enlarge holes on plastic, from 13 mm to 25 mm. The DLC coating (diamond-like carbon) is an innovative carbon-based coating. The high hardness and low coefficient of friction arise from the simultaneous presence of carbon on the surface in the form of graphite and diamond. These scissors have large comfort grip handles and include a plastic case to protect the ...