Flanges, Seals & Mounts
Brand
Type
Size
Length
Width
Material
Height
Color
Price
Related Products
Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications. Features: 3 Speed Motor Technology Reduces Noise & Power Consumption Exclusive Wet Rotor Technology Up To 3 HP Built-In Motor Protection For Long Life Whisper Quiet 30 Month Warranty Direct Cross Over Cross reference to B&G Series 60 & 80 ...
Zurn 34-SXL 3/4 In. FNPT x FNPT Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure. Standards Compliance NSF® Listed - Standard 61, Annex G Certified to NSF/ANSI 372 by IAPMO R&T
Taco 0011 Series Flanged Cast Iron Circulator 115V The Taco High Velocity Series 0011 Cartridge Circulator is specifically designed for high-head/medium-flow applications in large residential/light commercial closed-loop hydronic heating and chilled water cooling systems.
This non-potable water expansion tank is designed for use in commercial and residential closed loop hydronic heating system piping to control the thermal expansion of hot water and maintain system pressure below the relief setting of the relief valve. This carbon steel tank is pre-charged at 12 PSI, tank volume is 6.0 gallons and features a durable expansion membrane that prevents contact of the water with the air in the tank. This rugged butyl diaphragm minimizes loss of the air change and ensures long and trouble-free life for the system. This tank is made of carbon steel with epoxy ...
Power-Flo circulator pumps are low noise, low leakage, reliable operation and easy installation. Single and three speed compact, efficient wet rotor circulators for closed loop (cast iron volute) hydronic heating and cooling circulation and open loop (bronze and stainless steel) domestic water recirculation applications. FOR INDOOR USE ONLY . Features: Motor: 2 pole, 3600 Rpm, single phase, PSC with Thermal protection Liquid Temperature: 32 – 230°F Max System Pressure: 145 PSI Insulation: Class H Volute: Cast Iron Connection: GF 25 Flange with two 1/2" Dia. bolt holes UL listed ...