Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Watts

Model # :WBB2185213

MPN #: 0066607

Watts ETX-60 Tank Non-Potable Water Expansion Tank

Product Description
This non-potable water expansion tank is designed for use in commercial and residential closed loop hydronic heating system piping to control the thermal expansion of hot water and maintain system pressure below the relief setting of the relief valve. This carbon steel tank is pre-charged at 12 PSI, tank volume is 6.0 gallons and features a durable expansion membrane that prevents contact of the water with the air in the tank. This rugged butyl diaphragm minimizes loss of the air change and ensures long and trouble-free life for the system. This tank is made of carbon steel with epoxy finish, mounts to supply piping, 1/2" MNPT system connection and a 0.302-32" charging valve connection (standard tire valve) to facilitate on-site charging of the tank to meet system requirements. The maximum working pressure is 75 PSI (5.3 BAR).

PRICE
$115.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height17-3/16 in
Pipe Size1/2 in
Connection Size1/2 in
Max Accepted Volume Gallons3 gal
Diameter11-3/8 in

Product Details

Tank Volume6 gal
Max Temperature220 °F
MaterialSteel
Valve TypeTank
Manufacturers Part Number0066607
PSI12 psi
Respirator Connection TypeMNPT
BrandWatts

Warranty

Warranty1 yr