Ideal Warehouse Laminated Dock Bumper, Rectangular 16Wx10H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse EXTRA-THICK LOADING DOCK BUMPER
Greater "Stand-Out" Distance Helps Prevent Loading Dock and Truck Damage!
Extra-thick dock bay bumper is constructed of tough piles of truck tire material that virtually eliminates vehicle and building damage associated with inadequate dock protection. Enhanced 9" deep projection is ideal for use with overly thick dock seals or where greater thickness is needed due to steep decline approaches. Bumpers are constructed with two 3/8" thick steel formed angles under approximately 1500 lbs. of pressure and are designed to absorb over 80% of impact force. Structural mounting angles permit welded or bolt-on installation to surface, and anchor bolts (not included) are protected by a minimum of 3" of rubber to help prevent damage. Maintenance free and weather resistant wall bumpers have an attractive deep black color that offers the shipping area a neat, professional look. 2 Year Limited Warranty.
Greater "Stand-Out" Distance Helps Prevent Loading Dock and Truck Damage!
Extra-thick dock bay bumper is constructed of tough piles of truck tire material that virtually eliminates vehicle and building damage associated with inadequate dock protection. Enhanced 9" deep projection is ideal for use with overly thick dock seals or where greater thickness is needed due to steep decline approaches. Bumpers are constructed with two 3/8" thick steel formed angles under approximately 1500 lbs. of pressure and are designed to absorb over 80% of impact force. Structural mounting angles permit welded or bolt-on installation to surface, and anchor bolts (not included) are protected by a minimum of 3" of rubber to help prevent damage. Maintenance free and weather resistant wall bumpers have an attractive deep black color that offers the shipping area a neat, professional look. 2 Year Limited Warranty.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 9 in |
| Height | 10 in |
| Weight | 56 lbs |
| Projection | 9 in |
| Face Width | 10 in |
| Bolt Spacing | 14"W, 5"H |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Laminated Dock Bumper |
| Color | Black |
| Hole Spacing Vertical | 5 in |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 14 in |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-3488 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 2 yr |