Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147471

MPN #: SP-TOP

Vestil™ Spin Top Trailer Stabilizing Jack, Hard Rubber Wheels, 40,000 lb. Lifting Capacity

Product Description
Trailer stabilizing jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to prevent landing gear from sinking into a soft surface. Flush-type Zerk fitting for lubricating ACME screw. Powder coat safety yellow finish.

Features:
  • Meets OSHA regulations when used with wheel chocks
  • Unique design levels trailers parked on sloped ground
  • High strength steel construction provides long lasting use
  • Reflective collar for great visibility at night
  • Size: 26-5/8"L x 17-5/8"W x 39-1/2"H


PRICE
$349.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-5/8 in
Width26-5/8 in
Height39-1/2 in
Lowered Height39-1/2 in
Raised Height51 in
Weight Capacity40000 lbs
Weight100 lbs
Wheel Diameter10 in
Lifting Capacity40000 lbs

Product Details

Assembly RequiredNo
TypeStabilizing
ColorYellow
Wheel TypeSolid
Adjustment TypeRatchet
Handle TypeSidewind
MaterialSteel
Manufacturers Part NumberSP-TOP
BrandVestil

Warranty

Warranty90 Days