Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2320457

MPN #: LO-J-BEAM-100

Ratchet Beam Trailer Stabilizing Jack LO-J-BEAM-100 100,000 Lb. Static Capacity

Product Description
Vestil Ratchet Beam Trailer Stabilizing Jack LO-J-BEAM-100 100,000 Lb. Static Capacity

The Trailer Stabilizing Jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. It is also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. This Jack is made of high strength steel construction with a flush-type zerk fitting for lubricating ACME screw. Meets OSHA regulations when used with wheel chocks. Contains a powder coat safety yellow finish that includes a reflective collar for visibility at night.

PRICE
$575.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height41 in
Raised Height51 in
Weight Capacity100000 lbs
Weight174 lbs
Wheel Diameter10 in
Lifting Capacity50000 lbs

Product Details

Assembly RequiredNo
TypeStabilizing
ColorYellow
Wheel TypeSolid
Adjustment TypeRatchet
MaterialSteel
Manufacturers Part NumberLO-J-BEAM-100
BrandVestil

Warranty

Warranty90 Days