Vestil Steel Top Crank Trailer Jack, 5"L x 9-3/4"W x 26"H, 2000 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
The trailer jack adjustable lift range provides easy hitching and unhitching of a loaded trailer. Use for a wide variety of lifting, leveling and adjustment applications. Ideal for industrial, utility, construction or agricultural equipment trailers. Heavy-duty construction. Available with a side or top crank position. Mounting bracket attaches in a variety of ways in order to meet your application needs. A scissor jack provides stability and leveling to unattached trailers and equipment.
PRICE
$59.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 9-3/4 in |
| Height | 26 in |
| Lowered Height | 8-1/4 in |
| Raised Height | 18-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 9 lbs |
| Lifting Capacity | 2000 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing/Leveling |
| Color | Black |
| Adjustment Type | Hand Crank |
| Handle Type | Topwind |
| Material | Steel |
| Manufacturers Part Number | CT-02 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |