Ideal Warehouse Forklift Anti-Blind Spot Mirror with Double-Sided Tape Mount 70-1130
|
Questions & Answers (0)
Product Description
9" Dome Mirror gives complete 180° visibility for the Forklift Driver.
Forklift operators need to know what's going on all around the lift truck. Since over 1/3 of all forklift accidents involve a pedestrian, full driver visibility is important. The 9" dome forklift mirror offers a 180° view that allows the operator a quick safety check before traveling in reverse.
Mirror with Double-Sided Tape offers easy installation.
Forklift operators need to know what's going on all around the lift truck. Since over 1/3 of all forklift accidents involve a pedestrian, full driver visibility is important. The 9" dome forklift mirror offers a 180° view that allows the operator a quick safety check before traveling in reverse.
Mirror with Double-Sided Tape offers easy installation.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Dome Mirror |
| Mounting Method | Double-Sided Tape |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1130 |
| Brand | Ideal Warehouse Innovations, Inc. |