Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3786323

MPN #: 54634R

New Age Industrial IT Technician Cart & OP Platform, Raymond Lift, 42"L x 44"W

Product Description
The New Age Industrial 54634R is a high-capacity, mobile order picking platform precision-engineered for Raymond man-up order pickers. Its all-welded, high-tensile aluminum construction offers a lightweight, rust-resistant solution that maximizes durability while minimizing battery strain.

Features:
  • Safety & Containment: Features an anti-tip bracket with a replaceable oak clamp block for a secure lift connection.
  • Shelves are pitched at a 4° angle with aluminum amplimesh sides to ensure product security during transit.
  • Versatility: Includes a tool-free, quick-change shelving system that allows for rapid reconfiguration to accommodate various product sizes.
  • Mobility: Equipped with heavy-duty plate-type casters for reliable movement throughout the facility.
  • Compatibility: Precisely matched to Raymond deck heights to eliminate trip hazards.
  • Shelf Type : (1) Sliding Shelf (Left to Right), (2) Fixed Welded Shelves, (4) Removable Shelves (Adjustable on 1-1/2" Centers)
  • Shelf Style: Solid
  • Casters: (2) New Age Industrial C462 Plate Type Platform Caster, Swivel w/ Brake, 5" Diameter, 2"W Face, Polyolefin Hub, Polyurethane Tread, Weight Capacity 800 lbs Per Caster, Blue & Tan, (2) New Age Industrial C463 Plate Type Platform Caster, Rigid, 5" Diameter, 2"W Face, Polyolefin Hub, Polyurethane Tread, Weight Capacity 800 lbs Per Caster, Blue & Tan
  • For Use With: New Age Industrial C463 Plate Type Platform Caster, Rigid, 5" Diameter, 2"W Face, New Age Industrial C462 Plate Type Platform Caster, Swivel w/ Brake, 5" Diameter, 2"W Face
The 54634R combines American-made durability with operator-focused safety to improve picking efficiency.

PRICE
$14,009.00

1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width44 in
Height87-3/4 in
Weight Capacity1500 lbs
Weight389 lbs
Platform Width44 in
Fork Opening29-5/8 x 3-13/16 in
Platform Length40-1/4 in

Product Details

Assembly RequiredNo
TypeLoading Platform
ColorSilver
Caster TypePlate Type (Platform)
Number of Shelves7
MaterialAluminum
Manufacturers Part Number54634R
Load TypeTop Surface-Loading With Multi-Directional Access
Shelf MaterialAluminum
BrandNew Age Industrial

Warranty

Warranty1 yr