Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248993

MPN #: WP-3636

Vestil™ Steel Work Platform, 1000 lb. Capacity, 39"L x 36-3/16"W, Blue

Product Description
This convenient fork truck work platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Dual handrails on three (3) sides with expanded metal backing on the fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time.

Features:
  • Patented automatic locking gate with extra chain lock ensures maximum safety
  • Fork locks secures work platform to forks of fork truck
  • Tread plate floor provides a safe non-slip grip


PRICE
$849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width36-3/16 in
Height65-5/8 in
Weight Capacity1000 lbs
Weight146 lbs
Center to Center of Fork Tine16 in
Fork Opening7-3/4 x 1-7/8 in

Product Details

Assembly RequiredNo
ColorBlue/Yellow
MaterialSteel
Manufacturers Part NumberWP-3636
BrandVestil

Compliance & Certifications

CertificationsOSHA