Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3249023

MPN #: WP-3636-DD

Vestil™ Steel Work Platform with 2 Door Entry, 1000 lb. Capacity, 39"L x 36-3/16"W, Blue

Product Description
This convenient fork truck work platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Fork locks secure platform to forks. Dual handrails on three (3) sides with expanded metal backing on the fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time.

Features:
  • Patented automatic locking gate with extra chain lock ensures maximum safety
  • Tread plate floor provides a safe non-slip grip


PRICE
$859.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width36-3/16 in
Height65-5/8 in
Weight Capacity1000 lbs
Weight168 lbs
Fork Opening7-3/4 x 1-7/8 in
Center to Center of Fork Tine16 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorBlue/Yellow
Manufacturers Part NumberWP-3636-DD
BrandVestil