Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
New Age Industrial

Model # :WBB3221136

MPN #: 53993

New Age Industrial HD Warehouse Picking Cart w/ Slanted Shelves, 600 lb. Cap, 59"L x 22"W x 65-1/2"H

Product Description
Revolutionize your order fulfillment with the New Age Industrial 53993 3-Tier Heavy Duty Aluminum Warehouse Picking Cart. Designed as a versatile sorting/merchandising cart, it features three slanted shelves for easy loading, enhanced visibility, and secure containment of items during transport. This all-welded aluminum cart can hold up to nine standard lug tubs (approximately 25"L x 8-3/4"H x 16"W, tubs not included) and is equipped with four 5-1/8" plate type platform casters (two rigid, two swivel) for smooth mobility. Its ergonomic handle reduces operator fatigue, making it an ideal solution for efficient order picking and material handling in warehouses and distribution centers with a 600 lb. weight capacity. Proudly Made in the USA.

See price in cart

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width22 in
Height65-1/2 in
Weight Capacity600 lbs
Weight73 lbs
Wheel Diameter5 in
Shelf Clearance16-3/4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeOrder Picking Cart
Shelf Capacity200 lbs
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Number of Shelves3
MaterialAluminum
Manufacturers Part Number53993
BrandNew Age Industrial