Italian Ornamental tools, Trowel & Square 3/8"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 3/8 in |
Product Details
| Material | Forged and Tempered |
| Description | Italian Ornamental Trowel |
| Brand | Bon Tool |
Related Products
The 96T/AS series of hex key wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has an SAE (fractional inch) hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The interior round bar is molded into the handle for industrial grade strength and durability and the size of each wrench is printed in bold black numbers on the handle. Features: The small-size handle is perfectly balanced to quickly rotate in ...
The M18™ ProPEX™ Expansion Tool features an auto-rotating head for convenient one-handed operation. A "D"-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8 inch - 1-1/2 inch ProPEX™ connections. Designed specifically for Uponor® ProPEX™, the M18™ ProPEX™ Expansion Tool is built to make effortless installations faster than any other tool in the Industry.
Features: Professional Quality, Precision Balanced, and Ready to Use High quality carbon steel finishing trowel is precision balanced and ready-to-use Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade An oversized toe rivet provides extra strength when applying pressure during finish work Guaranteed No-Turn handle design locks the handle to mounting Kraft Tool's signature flat trowel with patented ...
The Beta 42INOX series of stainless steel combination wrenches feature a 15-degree offset open end and 15-degree offset 12-point box end allowing for a greater range of movement and leverage in tight spaces. Made in Italy with AISI 420 Stainless Steel to prevent corrosion and rust, these combination wrenches are durable for any application, and especially ideal for use in the food industry and clean rooms. The length of these combination wrenches are longer than most competitors allowing for greater torque to be obtained. These combination wrenches are manufactured in Italy with ...
Features: Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of ...