Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Springer Controls/MERZ ML2-080-DR3,80A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockable

Springer Controls/MERZ ML2-080-DR3,80A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockable

Item #: WBB525302

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$220.00 up to 54% OFF

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls/MERZ ML1-025-CR3, 25A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount,Lockable

Springer Controls/MERZ ML1-025-CR3, 25A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount,Lockable

Springer Controls/MERZ A104/016-AR3,16A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable

Springer Controls/MERZ A104/016-AR3,16A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable

Springer Controls/MERZ ML1-040-AR3, 40A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable

Springer Controls/MERZ ML1-040-AR3, 40A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable

Springer Controls/MERZ ML2-063-AR3, 63A,3-Pole,Disconnect Switch, Red/Yellow, Front-Mount, Lockable

Springer Controls/MERZ ML2-063-AR3, 63A,3-Pole,Disconnect Switch, Red/Yellow, Front-Mount, Lockable

Springer Controls/MERZ ML2-063-SR3, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockable

Springer Controls/MERZ ML2-063-SR3, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockable

30 AMP NEMA 1 Enclosed Toggle Switch

30 AMP NEMA 1 Enclosed Toggle Switch

Short Toggle Switch 30 AMP 600V

Short Toggle Switch 30 AMP 600V

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

Springer Controls/MERZ ML2-080-DR3,80A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockable

This disconnect switch is designed for use with an enclosure. The handle mounts to the door and the switch is din-rail (rear) mounted. This system features a coupling that restricts the enclosure from being opened while the switch is in the ON position. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability.

Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. For additional poles and accessories please visit the Springer Controls|Merz Accessories for Disconnect Switches page on www.globalindustrial.com.

Note: Enclosure Not Included.

Weights & Dimensions

  • Depth 2.28 in
  • Width 2.28 in
  • Height 2.83 in

Product Details

  • Handle Color Family Red/Yellow
  • Brand Springer Controls
  • Poles 3
  • Manufacturers Part Number ML2-080-DR3
  • Amperage 80 A
  • AWG 4+
  • Includes Switch, Handle, Coupling Interlock Kit, Terminal Cover
  • Max Voltage 600V V

Compliance & Certifications

  • Certifications cULus
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls/MERZ ML2-080-DR3,80A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockable

Springer Controls/MERZ ML2-080-DR3,80A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockable

Item #: WBB525302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant