Hole Saws
Related Products
Features: Blade back made of strong, flexible spring steel with a tooth line of high-alloyed super high speed steel Bimetal construction guarantees the blade to keep its sharpness for a long time Precision ground teeth for all kinds of metal sawing Combine extreme cutting performance and wear resistance with a high degree of flexibility Vastly superior to all-hard high speed blades or conventional, flexible blades Improved painting techniques allows for better cutting from the start with no paint in the gullets Virtually unbreakable and shatterproof Bimetal blades
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys. For Use On: Polystyrene Plastic Models and Toys Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately
Features: Must order in increments of 100 Solid shaft accommodates long bolts or studs Precision machined socket end Cushion grip handle for comfort Size imprinted on color coded ends for easy identification Virtually unbreakable and shatterproof Bimetal blades for all metal sawing
DeWalt Door Lock Installation Kit, D180004, Includes 1", 2-1/8", Mandrel, Drill Guide Features Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling Door lock kit includes two adjustable bushings which accept both standard backsets and both common door thicknesses
Milwaukee DIAMOND MAX™ Diamond Grit Hole Saw 3 PC Set, 49-56-0500 Choose the Milwaukee® Diamond MAX™ Hole Saws for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond MAX™ Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond ...