Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079486

MPN #: 0537792002

Blickman IV Stand, Twist Lock, Aluminum, 74 -100"H, 2 Hook

Product Description
Blickman's 7792MR IV Stand features a 1" standard stainless steel pole on a 5 leg aluminum base. Adjust its' height (74" 100") via a twist lock mechanism and hang IV bags on 2 hooks. This product is MR conditional approved.

Features:
  • 2 Hook Removable Adapter (hooks loop to the left)
  • 1" standard stainles steel pole
  • Twist lock height adjustment mechanism
  • Height Adjustment: 74" 100"
  • 24" diameter, 5 leg polished diecast aluminum base with Wall Saver™ tips
  • MR casters
  • MR conditional approved
  • Non MR conditional model available
  • 4 Hook Removable Adapter
  • 6 Hook Removable Adapter
  • 8 (Rake) Hook Removable Adapter


PRICE
$645.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height74 -100 in

Product Details

Assembly RequiredYes
StyleTwist Lock
TypeIV Stands
Capacity2 Hook
MaterialStainless Steel
DescriptionIV Stand
ColorSilver
Manufacturers Part Number0537792002
BrandBlickman

Warranty

WarrantyLifetime Limited