Features:
- Up to 20" diameter rolls
- Allows for larger diameter rolls of tape or labels to be dispensed
- Use for labels, tape and non-adhesive materials
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 12 in |
| Tape Roll Diameter | 20 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Replacement Parts |
| Color | Black |
| For Use With | Electric Label and Tape Dispensers |
| Style | Replacement Part |
| Material | Aluminum |
| Description | Reel Stand |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | TDSTAND03 |
| Brand | Start International |