- Non-Ferrous cold saw
- High speed manual saw
- Mitering capabilities - stops 90°, 45° left and 45° right
- Double self-centering vise for burr free cuts
- Two cutting speeds
- Thermal overload protection with magnetic starter
J-CK350-2K 350Mm Manual Cold Saw Non-Ferrous 230V
Write a Review
|
Questions & Answers (0)
Product Description
JET Coldsaws deliver clean, burr-free cuts and offer machine shop and fabrication professionals a list of features and standard design characteristics that youÆve come to expect from JET. All backed by the industry leading full service Two Year Warranty
PRICE
$9,699.00
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Round at 45° | 3-1/2 in |
| Max Vise Opening | 6 in |
| Blade Thickness | 3.4 mm |
| Rectangle at 45° | 3-1/2 x 3-1/2 in |
| Cutting Capacity | 3IN in |
| Rectangle at 90° | 5-1/2 x 3-3/4 in |
| Blade Diameter | 350mm in |
| Square at 90° | 4-1/4 x 4-1/4 in |
| Round at 90° | 4-1/2 in |
Product Details
| Type | Manual |
| Style | Manual |
| Motor Voltage | 230V V |
| Phase | 3 |
| Manufacturers Part Number | JT9-414203K |
| Motor Horsepower | 2 HP HP |
| Blade Speeds | 1750, 3500 rpm |
| Brand | JET |
Warranty
| Warranty | 2 yr |