Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055572

MPN #: BA9-1002426

Baileigh Industrial Manually Operated Cold Saw, 1 HP, Single Phase, 110V, CS-250EU

Product Description
What makes the CS-250EU special? It's manual and portable, but it can tackle medium production in fab shops. This manual cold saw will give you pristine cuts without breaking the bank.
  • Takes a 10" cold saw blade (included).
  • Maximum capacity of 2.5" round tube at both 90° and 45°.
  • Spins at 54 rpm, perfect for most metals.
  • Powered by 110 volts, so you can plug it into any household outlet.
  • European-style vise, with cam lock device, makes for fast loading and unloading of material, great for production.
  • This style of vise also lets the operator see the material clearly.
  • Vise supports the material on both sides of the blade, ensuring a clean, mill-like cut.
  • Stop rod allows you to easily make repeat parts for production runs.
  • Rigid, solid cast iron base reduces vibrations, so that the blade cuts cleanly and accurately.
  • Cast base goes on top of a heavy molded steel stand, which puts the saw at a comfortable cutting height.
  • Remove the stand, and you've got a portable unit that can make high-quality cuts anywhere.
  • Flood coolant system improves the cut quality and prolongs the life of the saw and blades.
  • Coolant system makes it easier for the operator to bring the blade down into the material.
  • Machine base holds the self-contained coolant tray.
  • We keep all of our replacement parts in stock to ship them out quickly.
  • Covered by 1-year parts warranty.
  • You can count on lifetime technical support by phone from our team of machine experts.
Recommended for :
  • Hobbyists that need a bigger saw than our CS-225M
  • Maintenance departments in full production shops
  • Custom R&D shops


PRICE
$3,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Vise Opening4 in
Cutting Capacity3IN in
Blade Diameter10 in

Product Details

TypeManual
Amperage31 A
Round Cutting Capacity2.5"
Blade Speed54 SFPM
StyleManual
Rectangular Cutting Capacity2.5" x 2"
Motor Voltage110V V
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1002426
Motor Horsepower1 HP HP
BrandBaileigh Industrial