Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversey

Model # :WBB3178322

MPN #: D04379

Diversey™ J-Fill® Duo Dispensing System, Stainless Steel

Product Description
Accurately dispenses two J-Fill® products and rinse water into spray bottles or buckets/autoscrubbers with a push of a button. Rugged stainless construction.

Features
  • Dispenses two products at the push of a button
  • J-Fill® dispensing system will dispense accurate cleaning solutions with no measuring, mixing or mess. Metering tip in each J-Fill® cartridge ensures precise dilution and eliminates possibility of tampering with dilution ratios
  • Easy product change-out
  • High flow bucket fill and low flow bottle fill with Air Gap Backflow prevention
  • Rugged powder coated steel construction and lockable cabinet with keys
  • Uses J-Fill® Spill-Tite cartridges that are leak proof and virtually eliminates chemical exposure, tampering and manually diluting products
Application Instructions:
  • For use as a dispenser in Healthcare, Food Service, Education, Retail, BSC, Government and Lodging
  • Fill buckets, autoscrubbers or bottles from a central location accurately and efficiently


PRICE
$339.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth6-1/2 in
Height19-1/2 in

Product Details

TypeDispenser
Package Quantity1
DescriptionDispensing System
ColorSilver
Manufacturers Part NumberD04379
For Use WithDispenses any of the J-Fill® Line of Chemicals
BrandDiversey