Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brightwell

Model # :WBB3190987

MPN #: DS20DC-10M-E/U9

Brightwell Open Mounted Sprayer 1 Product, Ergo Spray Gun with Bracket

Product Description
Ultimate hygiene solution for demanding environments. Achieve a clean and germ-free environment quickly and effectively with our advanced Spray Cleaning Systems. Designed to tackle hard-to-reach areas and stubborn dirt, our efficient and precise solutions are trusted by healthcare, kitchen, automotive, and other industries with strict hygiene standards.

Our easy-to-use spray system for cleaning and disinfecting larger surfaces comes with a robust and ergonomic design, accurately diluting and dispensing one chemical. Ergo spray gun, can be wall-mounted or assembled on a cart for a convenient mobile solution.

Features:
  • Easy cleaning of large areas, saving time and effort
  • Spray gun allows for targeted and widespread coverage
  • Wide operating pressures from 22 PSI to 116 PSI
  • Metering tips provide accurate and consistent dilution ratios for your chemical, ensuring effectiveness of cleaning and disinfecting
  • Integrated backflow prevention to ensure the safety and cleanliness of your water supply
  • High chemical compatibility from PVDF venturi body
  • Hose Length - 33′, 1G Bracket


PRICE
$339.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth7-1/2 in
Height19-3/4 in

Product Details

TypeSpray System
Package Quantity1
DescriptionOne Product Spray System with Open Cabinet
ColorWhite
Manufacturers Part NumberDS20DC-10M-E/U9
BrandBrightwell