Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brightwell

Model # :WBB3190990

MPN #: DF20-15M-5L/U9

Brightwell EcoFoam Station 1 Product Stainless Steel with 50' Hose & Bracket

Product Description
Visibly effective application for any environment. Our efficient and easy-to-use foam systems ensure all areas, even the hard-to-reach spots, are evenly coated with cleaning and disinfectant chemicals, stopping the spread of germs in any facility. Plus, the visible foam makes it easy to confirm exactly where the product has been applied. Maintaining a pristine environment is a key in all areas!

Our foam cleaning and disinfecting station is the perfect solution for sectors with stringent hygiene standards. The dispensing of foam provides a visual confirmation of where the cleaning product has been applied to help ensure every area is treated. Cleaning with foam increases the chemical contact time, ensuring a complete cleaning every time.

The system is quick and easy to use, requiring only a connection to an air supply and mains water. The system is made with a durable stainless-steel housing and incorporates backflow prevention to protect the water supply.

Features:
  • Easy Cleaning of large areas with optional rinse, saving time and effort
  • Foam lance allows for targeted and widespread coverage
  • Metering tips provide accurate and consistent dilution ratios for your chemical
  • Standard with a 50-foot foam hose with an integrated air hose and diffuser
  • Wide operating pressures from 29 PSI to 80 PSI (water) and 29 PSI to 58 PSI (air)


PRICE
$1,059.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/4 in
Depth4 in
Height12 in

Product Details

TypeFoam System
Package Quantity1
Description1 Product Foamer Air and Water
ColorSilver
Manufacturers Part NumberDF20-15M-5L/U9
BrandBrightwell