Tingley® J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, Large
|
Questions & Answers (0)
Product Description
Tingley® J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, LG
The Bomber II Jacket - ANSI compliant high visibility insulated jacket. A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort.
The Bomber II Jacket - ANSI compliant high visibility insulated jacket. A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Size | L |
| Thickness | 6 mil |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Yellow |
| Style | Bomber |
| Closure Type | Zipper |
| Material | 210D Woven Polyester/Polyurethane |
| Front Closure | Zipper |
| Description | Hooded Jacket |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | J26112.LG |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |